BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

20" x 12" Gusseted Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1152593| Mfr #: 5DTG1

$145.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152593 Mfr #: 5DTG1
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 20"
Standards: FDADepth: 8"
Color: clearWidth: 12"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 12 In., Length 20 In., Depth 8 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews