10" x 4" Gusseted Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G1215961| Mfr #: 5DTH4

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215961 Mfr #: 5DTH4
Standards: FDAFeatures: Standard
Thickness: 2 milLength: 10"
Depth: 2"Material: Low Density Polyethylene (LDPE)
Width: 4"Color: clear
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 4 In., Length 10 In., Depth 2 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews