21" x 8" Gusseted Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G1956683| Mfr #: 5DTJ2

$132.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956683 Mfr #: 5DTJ2
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 21"
Item: Standards: FDA
Depth: 4"Color: clear
Width: 8"Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 8 In., Length 21 In., Depth 4 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews