STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

24" x 10" Gusseted Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G1034661| Mfr #: 5DTJ3

$148.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 24"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034661 Mfr #: 5DTJ3
Length: 24"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 4"
Color: clearWidth: 10"
Features: StandardStandards: FDA
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 10 In., Length 24 In., Depth 4 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews