12" x 6" LDPE Lay Flat Poly Bag, 1.4 mil, Pk1000

VALUE BRAND| Zoro #: G2102432| Mfr #: 5DTL8

$34.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1.40 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102432 Mfr #: 5DTL8
Thickness: 1.40 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 6"
Length: 12"Depth: 0
Color: clearCountry of Origin (subject to change): Taiwan

Description

Lay Flat Poly Bag, Width 6 In., Length 12 In., Thickness 1.4 mil, Clear, LDPE, Features Special EVA Additive to Prevent Leakage, Extra Seal Strength, Increased Puncture Resistance, Freezer Safe, Package Quantity 1000

Reviews