3" x 2" LDPE Lay Flat Poly Bag, 1.25 mil, Pk10000

VALUE BRAND| Zoro #: G1201417| Mfr #: 5DFW1

$33.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201417 Mfr #: 5DFW1
Length: 3"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Viet Nam

Description

Lay Flat Poly Bag, Width 2 In., Length 3 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews