Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3" x 3" LDPE Lay Flat Poly Bag, 1.25 mil, Pk10000

VALUE BRAND| Zoro #: G0490131| Mfr #: 5DFW3

$47.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490131 Mfr #: 5DFW3
Length: 3"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Viet Nam

Description

Lay Flat Poly Bag, Width 3 In., Length 3 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews