LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

4" x 3" LDPE Lay Flat Poly Bag, 1.25 mil, Pk10000

VALUE BRAND| Zoro #: G1647231| Mfr #: 5DFW4

$61.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 4"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647231 Mfr #: 5DFW4
Length: 4"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Viet Nam

Description

Lay Flat Poly Bag, Width 3 In., Length 4 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews