4" x 2" LDPE Lay Flat Poly Bag, 1.5 mil, Pk10000

VALUE BRAND| Zoro #: G2121402| Mfr #: 5DFX8

$47.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121402 Mfr #: 5DFX8
Standards: USDA and FDAFeatures: Standard
Thickness: 1.50 milLength: 4"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 2"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 4 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews