Poly Bag, Standard, LDPE, Open, None, PK10000

VALUE BRAND| Zoro #: G1946201| Mfr #: 5DFX9

$58.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 5"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1946201 Mfr #: 5DFX9
Length: 5"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 2 In., Length 5 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Product Reviews