BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" x 3" LDPE Lay Flat Poly Bag, 1.5 mil, Pk10000

VALUE BRAND| Zoro #: G0343217| Mfr #: 5DFY3

$49.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343217 Mfr #: 5DFY3
Length: 3"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 3 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews