2" x 1" LDPE Lay Flat Poly Bag, 2 mil, Pk10000

VALUE BRAND| Zoro #: G1117532| Mfr #: 5DGN6

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117532 Mfr #: 5DGN6
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 2"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 1"
Country of Origin (subject to change): China

Description

Lay Flat Poly Bag, Width 1 In., Length 2 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews