5" x 2" LDPE Lay Flat Poly Bag, 0.9 mil, Pk10000

VALUE BRAND| Zoro #: G0929013| Mfr #: 5DRD5

$55.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 5"
Thickness: 0.90 mil
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929013 Mfr #: 5DRD5
Length: 5"Thickness: 0.90 mil
Depth: 0Color: clear
Width: 2"Features: Standard
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 5 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews