LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3" x 3" LDPE Lay Flat Poly Bag, 0.9 mil, Pk10000

VALUE BRAND| Zoro #: G1176576| Mfr #: 5DRD9

$32.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.90 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176576 Mfr #: 5DRD9
Thickness: 0.90 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 3"
Length: 3"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 3 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews