4" x 3" LDPE Lay Flat Poly Bag, 0.9 mil, Pk10000

VALUE BRAND| Zoro #: G2379097| Mfr #: 5DRE0

$56.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379097 Mfr #: 5DRE0
Standards: USDA and FDAColor: clear
Depth: 0Width: 3"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 0.90 milFeatures: Standard
Length: 4"Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 4 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Reviews