BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

24" x 22" LDPE Lay Flat Poly Bag, 4 mil, Pk200

VALUE BRAND| Zoro #: G1482661| Mfr #: 5DHX7

$113.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 24"
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482661 Mfr #: 5DHX7
Length: 24"Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 22"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 22 In., Length 24 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Reviews