BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

30" x 20" LDPE Lay Flat Poly Bag, 6 mil, Pk200

VALUE BRAND| Zoro #: G1054216| Mfr #: 5DRC9

$201.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054216 Mfr #: 5DRC9
Standards: USDA and FDAColor: clear
Depth: 0Width: 20"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 6 milFeatures: Standard
Length: 30"Country of Origin (subject to change): Taiwan

Description

Lay Flat Poly Bag, Width 20 In., Length 30 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Reviews