LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

54" x 38" LDPE Lay Flat Poly Bag, 1.2 mil, Pk200

VALUE BRAND| Zoro #: G0717376| Mfr #: 5DRU6

$157.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 54"
Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717376 Mfr #: 5DRU6
Length: 54"Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 38"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 38 In., Length 54 In., Thickness 1.2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Reviews