64" x 38" LDPE Lay Flat Poly Bag, 1.2 mil, Pk200

VALUE BRAND| Zoro #: G1393567| Mfr #: 5DRU7

$163.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393567 Mfr #: 5DRU7
Thickness: 1.20 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 38"
Length: 64"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 38 In., Length 64 In., Thickness 1.2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Reviews