30" x 20" Gusseted Poly Bag, 2 mil, Pk200

VALUE BRAND| Zoro #: G1631795| Mfr #: 5DTK3

$152.67 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631795 Mfr #: 5DTK3
Standards: FDAFeatures: Standard
Thickness: 2 milLength: 30"
Depth: 18"Material: Low Density Polyethylene (LDPE)
Width: 20"Color: clear
Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 20 In., Length 30 In., Depth 18 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Reviews