BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

10" x 5" LDPE Lay Flat Poly Bag, 1.25 mil, Pk2000

VALUE BRAND| Zoro #: G0722775| Mfr #: 5DFW8

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722775 Mfr #: 5DFW8
Length: 10"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 5"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 10 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews