8" x 6" LDPE Lay Flat Poly Bag, 1.25 mil, Pk2000

VALUE BRAND| Zoro #: G1121032| Mfr #: 5DFW9

$41.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121032 Mfr #: 5DFW9
Length: 8"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 6"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 8 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews