10" x 8" LDPE Lay Flat Poly Bag, 1.25 mil, Pk2000

VALUE BRAND| Zoro #: G1748652| Mfr #: 5DFX3

$65.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748652 Mfr #: 5DFX3
Length: 10"Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 8"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews