15" x 3" LDPE Lay Flat Poly Bag, 1.5 mil, Pk2000

VALUE BRAND| Zoro #: G2422156| Mfr #: 5DFZ0

$38.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422156 Mfr #: 5DFZ0
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 3"
Length: 15"Item:
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 15 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews