8" x 5" LDPE Lay Flat Poly Bag, 1.5 mil, Pk2000

VALUE BRAND| Zoro #: G2123396| Mfr #: 5DGA5

$30.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Depth: 0
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123396 Mfr #: 5DGA5
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Thickness: 1.50 mil
Width: 5"Length: 8"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 8 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews