10" x 5" LDPE Lay Flat Poly Bag, 1.5 mil, Pk2000

VALUE BRAND| Zoro #: G2282314| Mfr #: 5DGA6

$51.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282314 Mfr #: 5DGA6
Standards: USDA and FDAFeatures: Standard
Thickness: 1.50 milLength: 10"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 5"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 10 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews