THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

12" x 5" LDPE Lay Flat Poly Bag, 1.5 mil, Pk2000

VALUE BRAND| Zoro #: G1334112| Mfr #: 5DGA7

$58.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 12"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334112 Mfr #: 5DGA7
Length: 12"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 5"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 12 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews