12" x 4" LDPE Lay Flat Poly Bag, 2 mil, Pk2000

VALUE BRAND| Zoro #: G0863326| Mfr #: 5DGR8

$51.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863326 Mfr #: 5DGR8
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 4"
Length: 12"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 12 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews