THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

6" x 6" LDPE Lay Flat Poly Bag, 2 mil, Pk2000

VALUE BRAND| Zoro #: G2083523| Mfr #: 5DGU2

$35.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083523 Mfr #: 5DGU2
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 6"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 6"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 6 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews