8" x 6" LDPE Lay Flat Poly Bag, 2 mil, Pk2000

VALUE BRAND| Zoro #: G2435203| Mfr #: 5DGU3

$49.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435203 Mfr #: 5DGU3
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 8"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 6"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 8 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews