WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK2000

VALUE BRAND| Zoro #: G2163804| Mfr #: 5DHE6

$84.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 14"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2163804 Mfr #: 5DHE6
Length: 14"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 3 In., Length 14 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Product Reviews