5" x 4" LDPE Lay Flat Poly Bag, 3 mil, Pk2000

VALUE BRAND| Zoro #: G1182745| Mfr #: 5DHE9

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182745 Mfr #: 5DHE9
Length: 5"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 4"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 5 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews