8" x 4" LDPE Lay Flat Poly Bag, 3 mil, Pk2000

VALUE BRAND| Zoro #: G1677697| Mfr #: 5DHF1

$36.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677697 Mfr #: 5DHF1
Standards: USDA and FDAFeatures: Standard
Thickness: 3 milLength: 8"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 4"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 8 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews