Poly Bag, Standard, LDPE, Open, None, PK2000

VALUE BRAND| Zoro #: G1567736| Mfr #: 5DHL2

$39.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 7"
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1567736 Mfr #: 5DHL2
Length: 7"Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 2 In., Length 7 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Product Reviews