8" x 6" LDPE Lay Flat Poly Bag, 1 mil, Pk2000

VALUE BRAND| Zoro #: G1427413| Mfr #: 5DRG7

$24.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427413 Mfr #: 5DRG7
Standards: USDA and FDAColor: clear
Depth: 0Width: 6"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 1 milFeatures: Standard
Length: 8"Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 6 In., Length 8 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Reviews