WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK20000

VALUE BRAND| Zoro #: G0531641| Mfr #: 5DRD3

$55.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 3"
Thickness: 0.90 mil
Depth: 0
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0531641 Mfr #: 5DRD3
Length: 3"Thickness: 0.90 mil
Depth: 0Color: clear
Width: 2"Features: Standard
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 2 In., Length 3 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 20000

Product Reviews