48" x 24" LDPE Lay Flat Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G1131566| Mfr #: 5DGL2

$105.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131566 Mfr #: 5DGL2
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 24"
Length: 48"Item:
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 24 In., Length 48 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews