50" x 28" LDPE Lay Flat Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G2301914| Mfr #: 5DGL5

$139.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 50"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301914 Mfr #: 5DGL5
Length: 50"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 28"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 28 In., Length 50 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews