30" x 30" LDPE Lay Flat Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G1319683| Mfr #: 5DGL6

$61.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319683 Mfr #: 5DGL6
Standards: USDA and FDAFeatures: Standard
Thickness: 1.50 milLength: 30"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 30"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 30 In., Length 30 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews