LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

36" x 30" LDPE Lay Flat Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G1006494| Mfr #: 5DGL7

$98.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006494 Mfr #: 5DGL7
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 30"
Length: 36"Item:
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 30 In., Length 36 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews