36" x 16" LDPE Lay Flat Poly Bag, 2 mil, Pk250

VALUE BRAND| Zoro #: G1023111| Mfr #: 5DGZ4

$81.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023111 Mfr #: 5DGZ4
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 36"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 16"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 16 In., Length 36 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews