Poly Bag, Standard, LDPE, Open, None, PK250

VALUE BRAND| Zoro #: G2340326| Mfr #: 5DHA9

$140.90 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 42"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2340326 Mfr #: 5DHA9
Length: 42"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 24"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 24 In., Length 42 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Product Reviews