BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

46" x 28" LDPE Lay Flat Poly Bag, 2 mil, Pk250

VALUE BRAND| Zoro #: G1826377| Mfr #: 5DHC5

$174.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 46"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826377 Mfr #: 5DHC5
Length: 46"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 28"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 28 In., Length 46 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews