Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

36" x 30" LDPE Lay Flat Poly Bag, 2 mil, Pk250

VALUE BRAND| Zoro #: G0642117| Mfr #: 5DHC8

$130.73 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642117 Mfr #: 5DHC8
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 30"
Length: 36"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 30 In., Length 36 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews