40" x 30" LDPE Lay Flat Poly Bag, 2 mil, Pk250

VALUE BRAND| Zoro #: G0662347| Mfr #: 5DHC9

$155.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 40"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662347 Mfr #: 5DHC9
Length: 40"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 30"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 30 In., Length 40 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews