LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

30" x 15" LDPE Lay Flat Poly Bag, 3 mil, Pk250

VALUE BRAND| Zoro #: G1820165| Mfr #: 5DHJ8

$79.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820165 Mfr #: 5DHJ8
Thickness: 3 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 15"
Length: 30"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 15 In., Length 30 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews