30" x 24" LDPE Lay Flat Poly Bag, 3 mil, Pk250

VALUE BRAND| Zoro #: G0299941| Mfr #: 5DHK3

$113.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299941 Mfr #: 5DHK3
Standards: USDA and FDAColor: clear
Depth: 0Width: 24"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 3 milFeatures: Standard
Length: 30"Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 24 In., Length 30 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews