BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

30" x 14" LDPE Lay Flat Poly Bag, 4 mil, Pk250

VALUE BRAND| Zoro #: G0873467| Mfr #: 5DHV8

$106.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873467 Mfr #: 5DHV8
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 14"
Length: 30"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 14 In., Length 30 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews