20" x 20" LDPE Lay Flat Poly Bag, 4 mil, Pk250

VALUE BRAND| Zoro #: G1885597| Mfr #: 5DHX2

$88.67 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885597 Mfr #: 5DHX2
Standards: USDA and FDAFeatures: Standard
Thickness: 4 milLength: 20"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 20"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 20 In., Length 20 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews