WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK250

VALUE BRAND| Zoro #: G0849947| Mfr #: 5DRU3

$133.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 50"
Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0849947 Mfr #: 5DRU3
Length: 50"Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 32"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 32 In., Length 50 In., Thickness 1.2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Product Reviews